Specifications
Dimensions
- Pail/Bucket Height17.4 in
- Pail/Bucket Length20.1 in
- Pail/Bucket Width16 in
Details
- ColorYellow
- IncludesCaster
- MaterialPlastic
- Pail Bucket ShapeRectangular
- Pail/Bucket Capacity35 qt (US)
- Product TypesBucket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)