Motion
3260S
Leather Driver Glove with Straight Thumb - S or Size 7, Cowhide Grain Leather, No Grade Listed, Cotton, Color Beige/Red
Mi Item #03102181
MFR #3260S
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Straight Thumb - S or Size 7, Cowhide Grain Leather, No Grade Listed, Cotton, Color Beige/Red
Mi Item #03102181
MFR #3260S

Mfr description
3260S PREM COW GRAIN DRIVER FOAM LINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.40/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Straight Thumb, Shirred Elastic Back, Foam Lined
  • Applications
    Construction, Yard Work
  • Back Material
    Grain Cowhide
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige/Red
  • Comfort Features
    Keystone Thumb, Shirred Elastic Back, Straight Thumb
  • Construction Description
    Gunn Cut, Straight Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Insulated Work Gloves Premium Grade Grain Cowskin Leather Insulated Gloves with Foam Lining Straight Thumb
  • Description Keyword
    Foam Lined
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Palm Features
    Padded Foam
  • Protection Type
    General Protection
  • Series
    3203
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)