Motion
7000004885

3M
7000004885

Reflective Tape - 2 in Width, 50 yd Length, Synthetic Resin Backing Material, Multi-Color
Mi Item #03103087
MFR #7000004885
Price$174.86/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000004885

Reflective Tape - 2 in Width, 50 yd Length, Synthetic Resin Backing Material, Multi-Color
Mi Item #03103087
MFR #7000004885

Mfr description
67535 DIAMOND GRADE CONSPICUITY MARKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable and rigid for easy application, 7 years non-prorated warranty, vivid colors with bright white ensures maximum reflectivity and superior daytime color.
  • 3M™ Diamond Grade™ Conspicuity Tape is six times brighter than conventional markings. It is the ideal truck tape to use to meet the DOT regulation. 3M's DOT reflective tape is highly durable and non-corroding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.86/rl

Specifications

Dimensions

  • Length
    50 yd
  • Width
    2 in

Details

  • Adhesive Type
    Pressure Sensitive
  • Backing Material
    Synthetic Resin
  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051138675356
  • Operating Temperature Range
    Minimum of +60 °F
  • Product Type
    Reflective Tape
  • UPC_NO
    00051138675356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)