Motion
5415XL
Tool Belt - Belt, 52 in Length, 2 in Height, 2.0000 in Belt Width, Leather Material, Tan Color
MI ITEM #03103232
MFR #5415XL
Price$54.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belt - Belt, 52 in Length, 2 in Height, 2.0000 in Belt Width, Leather Material, Tan Color
MI ITEM #03103232
MFR #5415XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.24/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Overall Height Or Width
    2 in
  • Overall Length
    52 in
  • Weight
    0.7 lbs
  • Width
    5.10 cm, 2.0000 in

Details

  • Color
    Tan
  • For Use With
    Waist Size: 44 to 52"
  • Material
    Leather
  • Method of Closure
    Buckle
  • Product Types
    Tool Belt
  • Storage Type
    Belt
  • Strap
    No Carrying Strap
  • UPC_NO
    092644552533
  • Waterproof Or Water Resistant
    Not Water Resistant

Overview

Mfr description
5415XL BELT 2"W 44"-52"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought