Motion
10006
Stencil Kit - 15 Pieces, 1/2 in Character Size
MI ITEM #03103321
MFR #10006
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 15 Pieces, 1/2 in Character Size
MI ITEM #03103321
MFR #10006

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.40/each

Specifications

Dimensions

  • Character Height
    1/2 in
  • Overall Height
    1 in
  • Overall Width
    3/4 in
  • Thickness
    0.012 in

Details

  • Characters
    0 Thru 9, Punctuation
  • Color
    Gold
  • Legend
    0-9, Beginner, Dash, Period, Plain Ender
  • Material
    Brass
  • Number Of Pieces
    15
  • UPC_NO
    081834100067

Overview

Mfr description
100061/2"BRS ADJ STEN FIGURE SET 15PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought