Motion
10013
Stencil Kit - 15 Pieces, 3 in Character Size
Mi Item #03103327
MFR #10013
Price$41.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 15 Pieces, 3 in Character Size
Mi Item #03103327
MFR #10013

Mfr description
10013 3"BRS ADJ STEN FIGURE SET 15PC
  • Durable brass for long-lasting service
  • Quick, legible signs on all surfaces
  • Reusable stencils slide together and come apart easily
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.30/each

Specifications

Dimensions

  • Character Height
    3 in
  • Thickness
    0.012 in

Details

  • Characters
    0 Thru 9, Punctuation
  • Legend
    0-9, Beginner, Dash, Period, Plain Ender
  • Material
    Brass
  • Number Of Pieces
    15
  • UPC_NO
    081834100135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)