Motion
10014
Stencil Kit - 15 Pieces, 4 in Character Size
MI ITEM #03103328
MFR #10014
Price$75.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 15 Pieces, 4 in Character Size
MI ITEM #03103328
MFR #10014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.98/each

Specifications

Dimensions

  • Character Height
    4 in
  • Thickness
    0.012 in

Details

  • Characters
    0 Thru 9, Punctuation
  • Legend
    0-9, Beginner, Dash, Period, Plain Ender
  • Material
    Brass
  • Number Of Pieces
    15
  • UPC_NO
    081834100142

Overview

Mfr description
10014 4"BRS ADJ STEN FIGURE SET 15PC
  • Durable brass for long-lasting service
  • Quick, legible signs on all surfaces
  • Reusable stencils slide together and come apart easily
  • Use brush, spray ink, paint or markers
  • Clean up easily with paint solvent
  • Each 15 piece set contains: Numbers one through zero and one each beginner, plain ender, dash and period
  • Each 33 piece set contains: All letters (26 pieces A-Z) and one each beginner, period ender, comma, dash, period, apostrophe and “&” symbol

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought