Motion
10031
Stencil Kit - 33 Pieces, 2 in Character Size
MI ITEM #03103335
MFR #10031
Price$55.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 33 Pieces, 2 in Character Size
MI ITEM #03103335
MFR #10031

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.83/each

Specifications

Dimensions

  • Character Height
    2 in
  • Thickness
    0.012 in

Details

  • Characters
    A Thru Z, Punctuation
  • Legend
    &, A-Z, Apostrophe, Beginner, Comma, Dash, Period Ender, Period
  • Material
    Brass
  • Number Of Pieces
    33
  • UPC_NO
    081834100319

Overview

Mfr description
10031 2"BRS ADJ STEN LETTER SET 33PC
  • Durable brass for long-lasting service
  • Quick, legible signs on all surfaces
  • Reusable stencils slide together and come apart easily
  • Use brush, spray ink, paint or markers
  • Clean up easily with paint solvent
  • Each 15 piece set contains: Numbers one through zero and one each beginner, plain ender, dash and period
  • Each 33 piece set contains: All letters (26 pieces A-Z) and one each beginner, period ender, comma, dash, period, apostrophe and “&” symbol

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought