Motion
10034
Stencil Kit - 33 Pieces, 4 in Character Size
Mi Item #03103338
MFR #10034
Price$155.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 33 Pieces, 4 in Character Size
Mi Item #03103338
MFR #10034

Mfr description
10034 4"BRS ADJ STEN LETTER SET 33PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.17/each

Specifications

Dimensions

  • Character Height
    4 in
  • Thickness
    0.012 in

Details

  • Characters
    A Thru Z, Punctuation
  • Legend
    &, A-Z, Apostrophe, Beginner, Comma, Dash, Period Ender, Period
  • Material
    Brass
  • Number Of Pieces
    33
  • UPC_NO
    081834100340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)