Motion
10036
Stencil Kit - 33 Pieces, 6 in Character Size
Mi Item #03103340
MFR #10036
Price$189.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 33 Pieces, 6 in Character Size
Mi Item #03103340
MFR #10036

Mfr description
10036 6"BRS ADJ STEN LETTER SET 33PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.38/each

Specifications

Dimensions

  • Character Height
    6 in
  • Thickness
    0.012 in

Details

  • Characters
    A Thru Z, Punctuation
  • Legend
    &, A-Z, Apostrophe, Beginner, Comma, Dash, Period Ender, Period
  • Material
    Brass
  • Number Of Pieces
    33
  • UPC_NO
    081834100364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)