Motion
11013
Chalk Line or Refill, Handle Included, Line Length: 100ft, Frame Material: Aluminum
Mi Item #03103378
MFR #11013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chalk Line or Refill, Handle Included, Line Length: 100ft, Frame Material: Aluminum
Mi Item #03103378
MFR #11013

Mfr description
11013-4 STRAI-LINE 100' CHALK LINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    8.8
  • Length
    14.5
  • Line Length
    100 ft
  • Weight
    1.30 lbs, 1.3
  • Width
    5.8

Details

  • Additional Details
    Sliding Door for Refilling
  • Frame Material
    Aluminum
  • Handle
    Handle Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)