Motion
8345406
Hydraulic Gauge - 2-1/2 in Face Diameter, Glycerin Filled
Mi Item #03104499
MFR #8345406
Price$92.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 2-1/2 in Face Diameter, Glycerin Filled
Mi Item #03104499
MFR #8345406

Mfr description
213.53 2.5 6000PSI/KPA 1/4 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.11/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    6000 psi
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)