Motion
02746
Tube, Pipe or Conduit Bender -
Mi Item #03104522
MFR #02746
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
Mi Item #03104522
MFR #02746

Mfr description
02746 TUBING BENDER 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    15/16 in
  • Maximum Bend Angle
    180 °
  • Tube Outside Diameter
    3/8 in
  • Weight
    2 lbs

Details

  • Bender Type
    Lever Type
  • Tube Materials
    Aluminum, Copper, Stainless Steel, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)