Overview
Mfr description
02747 TUBING BENDER 1/2
Specifications
- Tube Outside Diameter1/2 in
- Bender TypeLever Type
- Weight3-1/2 lbs
- Bend Radius1-1/2 in
- Maximum Bend Angle180 °
- Tube MaterialsAluminum, Copper, Stainless Steel, Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data