Specifications
Dimensions
- Tube Diameter Range1/8 to 1-5/16 in
- Weight0.6 lb
Details
- Number Of Additional Wheels1
- Tube MaterialsAluminum, Copper, Stainless Steel, Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)