Specifications
Dimensions
- Precision RatingClass 0, JIS
- Roller Diameter0.5000 in
- Roller Width0.3750 in
- Stud Diameter0.1875 in
- Thread Length0.2500 in
Details
- Bearing ElementNeedle Rollers
- Closure TypeSealed
- Head TypeHex Head
- Manufacturer Upc Number4549557013850
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity4710 N
- Radial Static Load Capacity5410 N
- Roller MaterialCarbon Steel
- Roller ShapeFlat
- Thread TypeISO
- UPC_NO4549557013850
Overview
Mfr description
CR8-1 VBUU BEARING