Motion
KT505830C3
Needle Roller Bearing - 50 mm Bore, 68 mm OD, 30 mm Width
MI ITEM #03104576
MFR #KT505830C3
List Price$50.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 68 mm OD, 30 mm Width
MI ITEM #03104576
MFR #KT505830C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.45/each for your price

Overview

Mfr description
KT505830 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    51700 N
  • Static Load Capacity
    97800 N
  • Max Rpm
    10000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT505830C3
  • Weight
    0.21 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT505830C3 Needle Roller Bearing features a 50 mm bore diameter, 68 mm outside diameter, 30 mm overall width, and 0.21 lb weight, making it suitable for industrial transmissions, construction equipment, and heavy-duty rotating systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text