Motion
AOMF-4-4
Air Cooled Heat Exchanger - Series AOMF, Size 4, NPT 1.250 Port Size
MI ITEM #03104709
MFR #AOMF-4-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOMF, Size 4, NPT 1.250 Port Size
MI ITEM #03104709
MFR #AOMF-4-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    30.75 in
  • Overall Length
    29.63 in
  • Port Size
    1-1/4 NPT
  • Unit Size
    4

Details

  • Body Material
    Steel
  • Flow Rate
    3900 gpm
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F
  • Series
    AOMF
  • Tubing Material
    Copper

Overview

Mfr description
AOMF-4-4 12VDC MOBILE OIL COOLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought