Motion
1650C-M
Rain Coat - Medium, Black, Polyester/Vinyl, Snaps Closure
MI ITEM #03105224
MFR #1650C-M
Price$16.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Coat - Medium, Black, Polyester/Vinyl, Snaps Closure
MI ITEM #03105224
MFR #1650C-M

Mfr description
1650C-M 48" VINYL/POLY COAT BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.89/each

Specifications

Dimensions

  • Chest Size
    40 to 42 in
  • Length
    48 in
  • Size
    Medium

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Black
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Material
    Polyester/Vinyl
  • Number Of Pockets
    2
  • Pattern
    None
  • Product Line
    Economy
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)