Motion
35AJ-M
Rain Jacket - Medium, Yellow, Nylon/PVC, Snaps Closure
Mi Item #03105229
MFR #35AJ-M
Price$55.30/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Jacket - Medium, Yellow, Nylon/PVC, Snaps Closure
Mi Item #03105229
MFR #35AJ-M

Mfr description
35AJ-M VINYL JACKET/HOOD YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.30/bx

Specifications

Dimensions

  • Chest Size
    50 in
  • Length
    29-1/2 in
  • Size
    Medium
  • Weight
    1.35 lbs, 0.61 kg

Details

  • Approval Listing Regulations
    NFPA 701
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Flame Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Rain/Flame
  • High Visibility
    No
  • Hood Type
    Attached Hood
  • Includes
    Attached Hood
  • Material
    Nylon/PVC
  • Number Of Pockets
    0
  • Pattern
    Solid
  • Product Line
    Universal 35
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    Universal 35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)