Motion
35BT-S
Rain Bib Overall - Small Size, Yellow Color, Nylon/PVC Material
Mi Item #03105234
MFR #35BT-S
Price$52.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Bib Overall - Small Size, Yellow Color, Nylon/PVC Material
Mi Item #03105234
MFR #35BT-S

Mfr description
35BT-S VINYL BIB TROUSERS YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.04/each

Specifications

Dimensions

  • Chest Size
    36 to 38 in
  • Size
    Small

Details

  • Approval Listing Regulations
    ASTM D6413
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Certification Type
    ASTM F903
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    Yes
  • Garment Style
    Bib Trouser
  • Garment Type
    Bib Pants
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Includes
    Bib Trouser
  • Material
    Nylon/PVC
  • Pant Type
    Bib
  • Product Line
    Universal 35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)