Overview
Mfr description
35BT-XL VINYL BIB TROUSER YELLOW
Specifications
- Garment UseRain
- High VisibilityNot a High Visibility Garment
- Boots Shoes IncludedBoots/Shoes Not Included
- MaterialNylon/PVC
- SizeX-Large
- ColorYellow
- Product LineUniversal 35
- Chest Size48 to 50 in
- Approval Listing RegulationsASTM D6413
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data