Motion
8646
White Rubber Sealant - Silicone Rubber, White Color, 10.1 oz, Cartridge
MI ITEM #03105266
MFR #8646
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
White Rubber Sealant - Silicone Rubber, White Color, 10.1 oz, Cartridge
MI ITEM #03105266
MFR #8646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    10.1 oz
  • Weight
    0.76 lbs

Details

  • Additional Details
    When tested in accordance with ASTM C719, meets C920 specification for Class 25, Uses G & A* (*Use A does not include Clear)
  • Chemical Base
    Silicone Rubber
  • Color
    White
  • Cure Time
    24 hr
  • For Use On
    Metal, Glass, Concrete, Masonry, Ceramic, Fiberglass, Plastic, Rubber, Wood
  • Operating Temperature Range
    -35 to 140 °F
  • Package Type
    Cartridge
  • Technical Data Sheet

Overview

Mfr description
08646 10.1OZ WHITE SILICONE
  • All Purpose Rubber Silicone Sealant
  • Indoor/Outdoor use
  • Provides a watertight, flexible seal that will not crack, crumble or shrink
  • Once cured, unaffected by extreme temperatures -40 to 400 °F)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought