Motion
SENTINEL 2
Headgear - Ratcheting, ABS Material, Black Color
Mi Item #03105363
MFR #SENTINEL 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Headgear - Ratcheting, ABS Material, Black Color
Mi Item #03105363
MFR #SENTINEL 2

Mfr description
SENTINEL 2 RATCHET HEADGEAR
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Adjustment Type
    Ratcheting
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010
  • Color
    Black
  • Material
    ABS
  • Product Line
    Bullard
  • Type
    Headgear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)