Motion
NU11-10
Nitrile Coated Knit Glove - L or Size 9 Size, Nitrile Coated, Latex, Neoprene, Nitrile Material
MI ITEM #03105819
MFR #NU11-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Coated Knit Glove - L or Size 9 Size, Nitrile Coated, Latex, Neoprene, Nitrile Material
MI ITEM #03105819
MFR #NU11-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NU11-10 GREEN NITRILE, UNLINED, LGE

Specifications

  • Glove Size
    L or Size 9
  • Material
    Latex, Neoprene, Nitrile
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Uncoated
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Green
  • Hand Type
    Pair
  • Thumb Style
    Wing
  • Coating Material
    Nitrile
  • Length
  • Description Keyword
    Unlined
  • Type
    Green Nitrile Glove
  • Cuff Style
    Open

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought