Motion
17026
Barricade or Flagging Tape - Green
MI ITEM #03105825
MFR #17026
Price$4.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barricade or Flagging Tape - Green
MI ITEM #03105825
MFR #17026

Mfr description
1-3/16" X 300' STANDARD GREEN FLAGGING T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.26/each

Specifications

Dimensions

  • Roll Length
    300 ft
  • Thickness
    2 mil
  • Width
    1-3/16 in

Details

  • Color
    Green
  • Product Type
    Barricade & Flagging Tape
  • Reflective Or Fluorescent
    Neither

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)