Specifications
Dimensions
- Roll Length300 ft
- Thickness2 mil
- Width1-3/16 in
Details
- ColorWhite
- Pattern Or MessageSolid Color
- Product TypeBarricade & Flagging Tape
- Reflective Or FluorescentNeither
Overview
Mfr description
1-3/16" X 300' STANDARD WHITE FLAGGING T