Motion
17024
Flagging Tape, Yellow, 300 ft x 1-3/16 In
Mi Item #03105829
MFR #17024
Price$4.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flagging Tape, Yellow, 300 ft x 1-3/16 In
Mi Item #03105829
MFR #17024

Mfr description
1-3/16" X 300' STANDARD YELLOW FLAGGING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.43/each

Specifications

Dimensions

  • Roll Length
    300 ft.
  • Thickness
    2 mil
  • Width
    1-3/16 in

Details

  • Color
    Yellow
  • Material
    Polyethylene
  • Pattern Or Message
    Solid Color
  • Product Type
    Barricade & Flagging Tape
  • Reflective Or Fluorescent
    Neither
  • Standards Met
    OSHA 1910.144(a)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)