Motion
17000
Barricade or Flagging Tape - Solid Color, Orange
Mi Item #03105831
MFR #17000
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barricade or Flagging Tape - Solid Color, Orange
Mi Item #03105831
MFR #17000

Mfr description
17000 1-3/16" X 150' FLOR. ORANGE FLAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.10/each

Specifications

Dimensions

  • Roll Length
    150 ft
  • Thickness
    4 mil
  • Width
    1-3/16 in

Details

  • Color
    Orange
  • Pattern Or Message
    Solid Color
  • Product Type
    Barricade & Flagging Tape
  • Reflective Or Fluorescent
    Fluorescent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)