Overview
Mfr description
1-3/16" X 150' FLOR. RED FLAGGING TAPE
Specifications
- Pattern Or MessageSolid Color
- Reflective Or FluorescentFluorescent
- ColorRed
- Width1-3/16 in
- Roll Length150 ft
- Thickness4 mil
- Product TypeBarricade & Flagging Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data