Motion
10118
Key Set - Steel
Mi Item #03105859
MFR #10118
Price$58.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set - Steel
Mi Item #03105859
MFR #10118

Mfr description
10118 18PC HEX KEY SET-SA
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.32/each

Specifications

Dimensions

  • Hex Size
    0.028 in, 0.035 in, 0.05 in, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 5/8 in, 7/32 in, 7/64 in, 9/16 in, 9/64 in
  • Maximum Hex Size
    5/8 in
  • Minimum Hex Size
    0.028 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Features & Benefits
    • High quality industrial-grade professional tools• Eklind® alloy steel• Heat-treated for optimum strength and ductility• Eklind® Black finish to resist rust• Made in USAIncludes:• Short hex keys: .028”, .035”, .050”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”, 1/2” , 9/16” and 5/8”• Metal box
  • Finish Coating
    Black
  • Includes
    Metal Box
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)