Motion
31908
Hex Driver - Hex Drive Style, Cushion Grip T-Handle Handle Style, 1/8 in Hex Size, 9 in Blade Length
Mi Item #03105862
MFR #31908
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Cushion Grip T-Handle Handle Style, 1/8 in Hex Size, 9 in Blade Length
Mi Item #03105862
MFR #31908

Mfr description
31908 HEX KEY 1/8 LOOP HANDLE 9"OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    9 in
  • Hex Size
    1/8 in
  • Tip Size
    1/8 in

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Handle Style
    Cushion Grip T-Handle
  • Type
    Individual Standard Grip Hex T-key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)