Motion
64606
Driver Set - Steel
Mi Item #03105863
MFR #64606
Price$63.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver Set - Steel
Mi Item #03105863
MFR #64606

Mfr description
64606 POWER-T MET SET/POUCH 6"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.36/each

Specifications

Dimensions

  • Handle Length
    6 in
  • Hex Size
    2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm
  • Maximum Hex Size
    6 mm
  • Minimum Hex Size
    2 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Handle Style
    T-Handle
  • Includes
    Pouch
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Driver Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)