Motion
69210
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #03105864
MFR #69210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #03105864
MFR #69210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69210 10PC HEX & TORX KEY SET
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat treated for optimum strength and ductility
  • Eklind® Black finish to resist rust
  • Made in USAIncludes:
  • Short Metric keys: 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm and 10 mm
  • Key pouch

Specifications

  • Set Type
    Key Set
  • Minimum Hex Size
    1.3 mm
  • Maximum Hex Size
    10 mm
  • Drive Style
    Hex
  • Material
    Alloy Steel
  • Hex Size
    1.3 mm, 1.5 mm, 10 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Ball End
    Straight End
  • Finish Coating
    Black Finish
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Includes
    Vinyl Pouches
  • Features & Benefits
    • High quality industrial-grade professional tools• Eklind® alloy steel• Heat treated for optimum strength and ductility• Eklind® Black finish to resist rust• Made in USAIncludes:• Short Metric keys: 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm and 10 mm• Key pouch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought