Motion
632
Flat Chisel, For Use With: Arrow Scaler, Size: 3/4 (Width)", 7 (Length)"
Mi Item #03105908
MFR #632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Chisel, For Use With: Arrow Scaler, Size: 3/4 (Width)", 7 (Length)"
Mi Item #03105908
MFR #632

Mfr description
TX00047 632 7" FLAT CHISEL T-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    3/4 (Width) in, 7 (Length) in

Details

  • Accessory Type
    Flat Chisel
  • For Use With
    Arrow Scaler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)