Motion
TX1BLTNS
Needle Scaler - Inline
MI ITEM #03105940
MFR #TX1BLTNS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Scaler - Inline
MI ITEM #03105940
MFR #TX1BLTNS

Mfr description
TX1BLTNS PNEU NEEDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet size
    1/4 in
  • Needle Diameter
    1/8 in
  • Needle Length
    5 in

Details

  • Handle Style
    Inline
  • Includes Needles
    Needles Included
  • Number of Needles
    19
  • Power Source
    Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)