Motion
390E-16556-C05

SYNFLEX (DANFOSS)
390E-16556-C05

390E Series Crimp Hose Fittings Subsea Blow-Out Prevention Fitting - Carbon Steel Material, 0.813 in Hose ID
MI ITEM #03105968
MFR #390E-16556-C05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
390E-16556-C05

390E Series Crimp Hose Fittings Subsea Blow-Out Prevention Fitting - Carbon Steel Material, 0.813 in Hose ID
MI ITEM #03105968
MFR #390E-16556-C05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1.000 in
  • End 2 Size
    1.000 in
  • Hex Size
    1.500 in
  • Hose Cut-Off Factor
    2.037 in
  • Hose Inside Diameter
    0.813 in
  • Overall Length
    4.600 in

Details

  • Compatible Hose Series
    H335, H336
  • End 1 Thread
    1 5/16-12
  • Material
    Carbon Steel

Overview

Mfr description
390E-16556-C05 HOSE FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought