Motion
00268-2800-020

Porteous Fastener
00268-2800-020

Nylon Insert - Nylon Insert, Thread Size: 1/2-13 in
Mi Item #03105988
MFR #00268-2800-020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Porteous Fastener
00268-2800-020

Nylon Insert - Nylon Insert, Thread Size: 1/2-13 in
Mi Item #03105988
MFR #00268-2800-020

Mfr description
1/2 NC PL GR8 NYLON LKNUT
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5
  • Thread Size
    1/2-13 in

Details

  • Finish Coating
    Plain
  • Grade
    Grade 8
  • Lock Nut Type
    Nylon Insert
  • Package Quantity
    500
  • Specifications
    IFI 100/107
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)