Motion
454320
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 1/2 in Diameter
MI ITEM #03106057
MFR #454320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 1/2 in Diameter
MI ITEM #03106057
MFR #454320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2 X4-1/2 NC PL GR 8 HEX HD CAP SCREW

Specifications

  • Diameter
  • Thread Size
    1/2-13 in
  • Length
    4-1/2 in
  • Head Style
    Hex
  • Material
    Medium Carbon Alloy Steel
  • Grade
    Grade 8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought