Overview
Mfr description
1/4 NC PL GR8 NYLON LOCKNUT
Specifications
- Lock Nut TypeNylon Insert
- Thread Size1/4-20 in
- Finish CoatingPlain
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
- GradeGrade 8
- Package Quantity2500
- SpecificationsIFI 100/107
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data