1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Porteous Fastener
454757
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 1 in Diameter
MI ITEM #
03106367
MFR #
454757
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Cap Screws and Hex Bolts
Porteous Fastener 454757
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Porteous Fastener
454757
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 1 in Diameter
MI ITEM #
03106367
MFR #
454757
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1X9 NC PL GR 8 HEX HD CAP SCREW
Specifications
Diameter
1 in
Thread Size
1-8 in
Length
9 in
Head Style
Hex
Material
Medium Carbon Alloy Steel
Grade
Grade 8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data