Motion
454150
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 3/8 in Diameter
MI ITEM #03106515
MFR #454150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 3/8 in Diameter
MI ITEM #03106515
MFR #454150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/8 X2-1/2 NC PL GR 8 HEX HD CAP SCREW

Specifications

  • Diameter
  • Thread Size
    3/8-16 in
  • Length
    2-1/2 in
  • Head Style
    Hex
  • Material
    Medium Carbon Alloy Steel
  • Grade
    Grade 8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text