Motion
454082
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 5/16 in Diameter
MI ITEM #03106580
MFR #454082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 5/16 in Diameter
MI ITEM #03106580
MFR #454082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5/1 6X1-1/2 NC PL GR 8 HEX HD CAPSCREW

Specifications

  • Diameter
  • Thread Size
    5/16-18 in
  • Length
    1-1/2 in
  • Head Style
    Hex
  • Material
    Medium Carbon Alloy Steel
  • Grade
    Grade 8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text