Overview
Mfr description
5/8 NCP8NY NC PL GR8 NYLON LOCKNUT
Specifications
- Lock Nut TypeNylon Insert
- Thread Size5/8-11 in
- Finish CoatingPlain
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
- GradeGrade 8
- Package Quantity275
- SpecificationsIFI 100/107
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data