Motion
454450
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 5/8 in Diameter
MI ITEM #03106733
MFR #454450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 5/8 in Diameter
MI ITEM #03106733
MFR #454450

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5/8 X5 NC PL GR 8 HEX HD CAP SCREW

Specifications

  • Diameter
  • Thread Size
    5/8-11 in
  • Length
    9.4, 5 in
  • Head Style
    Hex
  • Material
    Medium Carbon Alloy Steel
  • Grade
    Grade 8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought