Overview
Mfr description
7/16NC PL GR8NYLON LOCKNUT
Specifications
- Lock Nut TypeNylon Insert
- Thread Size7/16-14 in
- Finish CoatingPlain
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
- GradeGrade 8
- Package Quantity1000
- SpecificationsIFI 100/107
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data