Motion
353450
Flatwasher - 7/8 in, Steel, Zinc Coating
MI ITEM #03106848
MFR #353450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flatwasher - 7/8 in, Steel, Zinc Coating
MI ITEM #03106848
MFR #353450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7/8 PLT HARDENED FLATWASHER 6.5#

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc
  • Size
    7/8 in
  • Grade
    Grade 8
  • Specifications
    ASME B18.21.1-1999

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought