Specifications
Dimensions
- Center Hole Thread Size5/8-11 in
- Maximum Diameter2-3/4 in
- Thickness3-1/2 in
Details
- GradeCoarse
- Grit Number24
- MaterialAluminum Oxide
- Max Rpm13195 rpm
- Package Quantity10
- ShapeType 16 - Cone
- UPC_NO61463622387
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)