Motion
66252912626

NORTON ABRASIVES
66252912626

Gemini Depressed Center Wheel - Type 27, 7 in Wheel Dia., 0.06 in Thickness, 7/8 in Arbor, 36 Grit, 8600 rpm
Mi Item #03107101
MFR #66252912626
Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252912626

Gemini Depressed Center Wheel - Type 27, 7 in Wheel Dia., 0.06 in Thickness, 7/8 in Arbor, 36 Grit, 8600 rpm
Mi Item #03107101
MFR #66252912626

Mfr description
66252912626 7 X 1/16 X 7/8 12626 GEMINI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.67/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    0.06 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grade
    Extra Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    8600 rpm
  • Package Quantity
    20
  • UPC_NO
    66252912626
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)