Specifications
Dimensions
- Center Hole Thread Size3/8-24 in
- Maximum Diameter1-1/2 in
- Thickness2-1/2 in
Details
- GradeCoarse
- Grit Number24
- MaterialAluminum Oxide
- Max Rpm24190 rpm
- Package Quantity10
- ShapeType 16 - Cone
- UPC_NO61463622349
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)